Uninterruptible Power Supply, 10000 VA, 9000W, 120/208VAC

Item #: 370916
Cat #: S4K6U10KC
UPC: 783472006397
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, 10000 VA, 9000 Watt, 120/208 Volt AC, Input/Output, Tower or Rack Mount

Overview

Uninterruptible Power Supply, 10000 VA, 9000 Watt, 120/208 Volt AC, Input/Output, Tower or Rack Mount
Also known as: 783472006397, S4K6U10KC

Specifications

Mounting: Tower, Rack
Wattage: 9000
Phase: 1
Volt Amps: 10kVA
Mounting: Tower, Rack
Phase: 1
Wattage: 9000
Volt Amps: 10kVA

Customer Reviews

No reviews for this product
(0)