This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
34.3-40 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 22 - 8 AWG, Back/Run Time: 25ms. Full-Load. HxWxD: 110 x 124 x 127.
Overview
34.3-40 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 22 - 8 AWG, Back/Run Time: 25ms. Full-Load. HxWxD: 110 x 124 x 127.
Also known as: QT40.241
Specifications
Volts AC Range: | 480, 380 |
Volts DC Range: | 24, 28 |
Mounting: | DIN Rail |
Amps: | 40 |
Wattage: | 960 |
Volts AC Range: | 480, 380 |
Mounting: | DIN Rail |
Wattage: | 960 |
Volts DC Range: | 24, 28 |
Amps: | 40 |
Customer Reviews
No reviews for this product
(0)