Uninterruptible Power Supply, 1000VA Output, 120 Volt Input

Item #: 508119
Cat #: 1609-D1000N
UPC: 885630212050
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, 1000 Volt/Amp Output, 120 Volt AC Input, Requires 3 Batteries (Not Included), Order Separately

Overview

Uninterruptible Power Supply, 1000 Volt/Amp Output, 120 Volt AC Input, Requires 3 Batteries (Not Included), Order Separately
A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1609-D1000N from Rockwell Automation® is a deluxe model next generation industrial uninterruptible power supply (UPS). It is 1000 VA and 120 V AC input/output.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630212050, 1609-D1000N

Specifications

Volts AC: 120
Wattage: 650
Volt Amps: 1kVA
Volts AC: 120
Volt Amps: 1kVA
Wattage: 650

Customer Reviews

No reviews for this product
(0)