1500VA, 1350W Uninterruptible Power Supply, PW9130, Rack Mount

Item #: 570327
Cat #: PW9130L1500R-XL2U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1500 VA / 1350 Watt, Uninterruptible Power Supply, PW9130 Series, Rackmount, Input Voltage: 120V AC, Input Type: 5-15P, Output Type: (6) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 5 min. Full-Load. HxWxD: 3.4" x 17.2" x 17.7". Includes: Complete Power Conditioning.

Overview

1500 VA / 1350 Watt, Uninterruptible Power Supply, PW9130 Series, Rackmount, Input Voltage: 120V AC, Input Type: 5-15P, Output Type: (6) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 5 min. Full-Load. HxWxD: 3.4" x 17.2" x 17.7". Includes: Complete Power Conditioning.
Also known as: PW9130L1500R-XL2U

Specifications

Mounting: Rack
Volts AC: 120
Volt Amps: 1.500kVA
Wattage: 1.250 kW
Mounting: Rack
Volt Amps: 1.500kVA
Volts AC: 120
Wattage: 1.250 kW

Customer Reviews

No reviews for this product
(0)