Rackmount Uninterruptable Power Supplies

44 Found
Sola Hevi-Duty

RACK SLIDE RAILS 18-32 DEEP

Item #: 66713
CAT #: SRS18-32
UPC: 783472017782
Sign In or Register to view pricing and more.
Eaton

9PX UPS Rackmount

Item #: 1624162
CAT #: 9PX1500RTN
UPC: 743172081629
Sign In or Register to view pricing and more.
American Power Conversion

Uninterruptible Power Supply, 1980W, 2200VA, 120VAC, Rack Mount

Item #: 1269729
CAT #: SMT2200RM2UC
UPC: 731304331056
Sign In or Register to view pricing and more.
American Power Conversion

APC Back-UPS, 500VA, Tower, 120V, 6 NEMA 5-15R Outlets , User Replaceable Battery

Item #: 436927
CAT #: BK500BLK
UPC: 731304021360
Sign In or Register to view pricing and more.
Allen-Bradley

Uninterruptible Power Supply, 1500VA Output, 120 Volt Input

Item #: 508116
CAT #: 1609-D1500N
UPC: 885630212067
Sign In or Register to view pricing and more.
Tripp Lite

External 2U Rack/Tower Battery Pack, 48 Volt DC

Item #: 1263089
CAT #: BP48V27-2US
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Uninterruptible Power Supply, Deluxe, 600VA Output, 120VAC Input

Item #: 551368
CAT #: 1609-D600N
UPC: 885630227306
Sign In or Register to view pricing and more.
Panduit

PDT U02N11L SMARTZONE UPS

Item #: 2103934
CAT #: U02N11L
UPC: 613056825314
Sign In or Register to view pricing and more.
Allen-Bradley

Uninterruptible Power Supply, 1000VA Output, 120 Volt Input

Item #: 508119
CAT #: 1609-D1000N
UPC: 885630212050
Sign In or Register to view pricing and more.
Panduit

SMARTZONE UPS 3KVA LI 120V NC

Item #: 2046457
CAT #: U03N11L
UPC: 613056825321
Sign In or Register to view pricing and more.
Panduit

SMARTZONE UPS 2KVA VRLA

Item #: 1967903
CAT #: U02N11V
UPC: 613056825253
Sign In or Register to view pricing and more.
Eaton B-Line

CABLE TRAY VERTICAL FITTING 90 DEGREE INSIDE BEND RADIUS

Item #: 1163867
CAT #: 6A-06-90VI12
UPC: 78101120657
Sign In or Register to view pricing and more.
Tripp Lite

SMART3000,2 UNIT RACK,GEN 2.9

Item #: 427149
CAT #: SMART3000RM2U
UPC: 037332096685
Sign In or Register to view pricing and more.
Eaton

Bypass Power Module (BPM), 3U, Hardwired input

Item #: 1652913
CAT #: BPM125HW
UPC: 743172087072
Sign In or Register to view pricing and more.
American Power Conversion

Smart UPS, 8kVA/8kW, 6U, 208VAC, 4 x L6-20R/2 x L6-30R NEMA Outlets, Rail Kit

Item #: 2018222
CAT #: SRT8KRMXLT
UPC: 731304292760
Sign In or Register to view pricing and more.
American Power Conversion

APC SMART-UPS SRT 5000 5400VA 208V LCD RACKMOUNT 3U 2X NEMA L6-20

Item #: 2330510
CAT #: SRT5KRMXLT
UPC: 731304301509
Sign In or Register to view pricing and more.
Sola Hevi-Duty

RACK SLIDE RAILS 18-32 DEEP

S4KC Series Rack slide kit for racks with 19-32 IN deep support rails.
Item #: 66713
CAT #: SRS18-32
UPC: 783472017782
Sign In or Register to view pricing and more.
Eaton

9PX UPS Rackmount

9PX UPS Rackmount 2U, 1500 VA, 1350W, Color: Black/Silver, Height: 3.4", Length: 17.7", Width: 17.3"
Item #: 1624162
CAT #: 9PX1500RTN
UPC: 743172081629
Sign In or Register to view pricing and more.
American Power Conversion

Uninterruptible Power Supply, 1980W, 2200VA, 120VAC, Rack Mount

Uninterruptible Power Supply, Smart, 1980 Watt, 2200 VA, 120 Volt AC, Rack Mount, RM 2U, SmartConnect
Item #: 1269729
CAT #: SMT2200RM2UC
UPC: 731304331056
Sign In or Register to view pricing and more.
American Power Conversion

APC Back-UPS, 500VA, Tower, 120V, 6 NEMA 5-15R Outlets , User Replaceable Battery

APC Back-UPS, 500VA, Tower, 120V, 6 NEMA 5-15R Outlets , User Replaceable Battery
Item #: 436927
CAT #: BK500BLK
UPC: 731304021360
Sign In or Register to view pricing and more.
Allen-Bradley

Uninterruptible Power Supply, 1500VA Output, 120 Volt Input

Uninterruptible Power Supply, 1500 Volt/Amp Output, 120 Volt AC Input, Requires 3 Batteries (Not Included), Order Separately
Item #: 508116
CAT #: 1609-D1500N
UPC: 885630212067
Sign In or Register to view pricing and more.
Tripp Lite

External 2U Rack/Tower Battery Pack, 48 Volt DC

External 2U Rack/Tower Battery Pack, 48 Volt DC, for Select UPS Systems
Item #: 1263089
CAT #: BP48V27-2US
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Uninterruptible Power Supply, Deluxe, 600VA Output, 120VAC Input

Uninterruptible Power Supply, Deluxe, 600VA/390 Watts, Output, 120VAC Input, Full Featured
Item #: 551368
CAT #: 1609-D600N
UPC: 885630227306
Sign In or Register to view pricing and more.
Panduit

PDT U02N11L SMARTZONE UPS

PDT U02N11L SMARTZONE UPS
Item #: 2103934
CAT #: U02N11L
UPC: 613056825314
Sign In or Register to view pricing and more.
Allen-Bradley

Uninterruptible Power Supply, 1000VA Output, 120 Volt Input

Uninterruptible Power Supply, 1000 Volt/Amp Output, 120 Volt AC Input, Requires 3 Batteries (Not Included), Order Separately
Item #: 508119
CAT #: 1609-D1000N
UPC: 885630212050
Sign In or Register to view pricing and more.
Panduit

SMARTZONE UPS 3KVA LI 120V NC

SMARTZONE UPS 3KVA LI 120V NC
Item #: 2046457
CAT #: U03N11L
UPC: 613056825321
Sign In or Register to view pricing and more.
Panduit

SMARTZONE UPS 2KVA VRLA

SMARTZONE UPS 2KVA VRLA
Item #: 1967903
CAT #: U02N11V
UPC: 613056825253
Sign In or Register to view pricing and more.
Eaton B-Line

CABLE TRAY VERTICAL FITTING 90 DEGREE INSIDE BEND RADIUS

CABLE TRAY VERTICAL FITTING 90 DEGREE INSIDE BEND RADIUS
Item #: 1163867
CAT #: 6A-06-90VI12
UPC: 78101120657
Sign In or Register to view pricing and more.
Tripp Lite

SMART3000,2 UNIT RACK,GEN 2.9

Eaton Tripp Lite Series SmartPro 3000VA 3000W 120V Line-Interactive Sine Wave UPS - 7 Outlets, Network Card Option, LCD, USB, DB9, 2U Rack/Tower
Item #: 427149
CAT #: SMART3000RM2U
UPC: 037332096685
Sign In or Register to view pricing and more.
Eaton

Bypass Power Module (BPM), 3U, Hardwired input

Bypass Power Module (BPM), Mounting: Rack/Wall, Rack Size: 3U, Split-Phase, Hardwired
Item #: 1652913
CAT #: BPM125HW
UPC: 743172087072
Sign In or Register to view pricing and more.
American Power Conversion

Smart UPS, 8kVA/8kW, 6U, 208VAC, 4 x L6-20R/2 x L6-30R NEMA Outlets, Rail Kit

Smart-UPS On-Line, 8kVA/8kW, Rackmount 6U, 208 Volt AC, 4 x L6-20R + 2 x L6-30R NEMA Outlets, Network Card+SmartSlot, Extended Runtime, W/Rail Kit
Item #: 2018222
CAT #: SRT8KRMXLT
UPC: 731304292760
Sign In or Register to view pricing and more.
American Power Conversion

APC SMART-UPS SRT 5000 5400VA 208V LCD RACKMOUNT 3U 2X NEMA L6-20

APC SMART-UPS SRT 5000 5400VA 208V LCD RACKMOUNT 3U 2X NEMA L6-20R & 2X NEMA L6-30R OUTLETS
Item #: 2330510
CAT #: SRT5KRMXLT
UPC: 731304301509
Sign In or Register to view pricing and more.
Page 1 of 3
44 Items found