Uninterruptible Power Supply, 500W, 750VA, 120VAC, Tower

Item #: 208572
Cat #: SMT750
UPC: 731304269052
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, Smart, 500 Watt, 750 VA, 120 Volt AC, Tower

Overview

Uninterruptible Power Supply, Smart, 500 Watt, 750 VA, 120 Volt AC, Tower
Also known as: 731304269052, SMT750

Specifications

Mounting: Tower
Volt Amps: 750
Wattage: 500
Volts AC: 120
Mounting: Tower
Wattage: 500
Volt Amps: 750
Volts AC: 120

Customer Reviews

No reviews for this product
(0)