1500VA, 900W Uninterruptible Power Supply, PW5110
Item #:
630579
Cat #:
5S1500LCD
UPC:
743172043566
Sign In or Register to view pricing and more.
Documents & Guides
1500 VA / 900 Watt, Uninterruptible Power Supply, PW5110 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 4.4 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".
Overview
1500 VA / 900 Watt, Uninterruptible Power Supply, PW5110 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 4.4 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".
The small, compact Eaton 5S UPS delivers backup power for desktop PCs and workstations. The EcoControl capability of the 5S enables you save up to 30 percent inenergy consumption costs. The 5S displays critical information on battery time and outage tracking through a user-friendly LCD interface. You can also enhance your power protection and safeguard your data when you pair it with the Eaton UPSCompanion software.
Also known as: 743172043566, 5S1500LCD
Specifications
Volts AC: | 120 |
Volt Amps: | 1.500kVA |
Wattage: | 900 |
Volts AC: | 120 |
Wattage: | 900 |
Volt Amps: | 1.500kVA |
Customer Reviews
No reviews for this product
(0)