Uninterruptible Power Supply, 1500VA, 1350W, Tower Model
Item #:
268316
Cat #:
PW9130L1500T-XL
UPC:
790341052737
Sign In or Register to view pricing and more.
Documents & Guides
1500 VA / 1350 Watt, Uninterruptible Power Supply, PW9130 Series, Input Voltage: 120V AC, Input Type: 5-15P, Output Type: (6) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 7 min. Full-Load. HxWxD: 9.1" x 6.3" x 16.9". Includes: Complete Power Conditioning.
Overview
1500 VA / 1350 Watt, Uninterruptible Power Supply, PW9130 Series, Input Voltage: 120V AC, Input Type: 5-15P, Output Type: (6) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 7 min. Full-Load. HxWxD: 9.1" x 6.3" x 16.9". Includes: Complete Power Conditioning.
Also known as: 790341052737, PW9130L1500T-XL
Specifications
Volts AC: | 120 |
Volt Amps: | 1.500kVA |
Volts AC: | 120 |
Volt Amps: | 1.500kVA |
Customer Reviews
No reviews for this product
(0)