Tower Uninterruptable Power Supplies

101 Found
Allen-Bradley

Commercial Series UPS, 3000 VA, 230 V AC

Item #: 227712
CAT #: 1609-P3000A
UPC: 662074426843
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Uninterruptible Power Supply, 2000 VA, 1800W, 120VAC, 3/11 Back Up

Item #: 139124
CAT #: S4K2U2000C
UPC: 783472006106
Sign In or Register to view pricing and more.
American Power Conversion

APC Back-UPS Pro, 700VA/420W, Tower, 120V, 6x NEMA 5-15R outlets, AVR, LCD, User Replaceable Battery

Item #: 105423
CAT #: BR700G
UPC: 731304266792
Sign In or Register to view pricing and more.
Tripp Lite

SMART550USB

Item #: 264830
CAT #: SMART550USB
UPC: 037332116192
Sign In or Register to view pricing and more.
Allen-Bradley

10KVA 208/230VAC

Item #: 288205
CAT #: 1609-P10000E
UPC: 662074426836
Sign In or Register to view pricing and more.
Eaton

1030T ETN NEMA 700VA 100/110/120 9SX700

Item #: 1387576
CAT #: 9SX700
UPC: 743172091222
Sign In or Register to view pricing and more.
Eaton

5P Tower UPS

Item #: 1957695
CAT #: 5P1500
UPC: 743172043009
Sign In or Register to view pricing and more.
Eaton

1500VA, 1350W Uninterruptible Power Supply, 9SX

Item #: 1820816
CAT #: 9SX1500
UPC: 743172091246
Sign In or Register to view pricing and more.
American Power Conversion

Uninterruptible Power Supply, 1500VA, 865W

Item #: 196341
CAT #: BR1500G
UPC: 731304268772
Sign In or Register to view pricing and more.
Eaton

C-H 9SX2000 EATON 9SX 2000 12

Item #: 1376242
CAT #: 9SX2000
UPC: 743172091253
Sign In or Register to view pricing and more.
Eaton

550VA, 330W Uninterruptible Power Supply, 3S UPS

Item #: 562080
CAT #: 3S550
UPC: 743172034625
Sign In or Register to view pricing and more.
Eaton

UPS, Extended Runtime, 3kVA, 2.700kW, 120VAC, 9SX Online

Item #: 2227895
CAT #: 9SX3000
UPC: 743172091260
Sign In or Register to view pricing and more.
Tripp Lite

SMART1000LCD

Item #: 170064
CAT #: SMART1000LCD
UPC: 037332124999
Sign In or Register to view pricing and more.
Eaton

UPS, 9SX Online, Extended Runtime, 120VAC, 1kVA, 900W, 5-15P input, Outputs: (6) 5-15R

Item #: 1440867
CAT #: 9SX1000
UPC: 743172091239
Sign In or Register to view pricing and more.
Eaton

ETN 5SC1500 Power-Suppress 100

Item #: 930715
CAT #: 5SC1500
UPC: 743172045119
Sign In or Register to view pricing and more.
Eaton

Uninterruptible Power Supply, 1000VA, 770W, 5P, Tower, 120VAC

Item #: 703527
CAT #: 5P1000
UPC: 743172042996
Sign In or Register to view pricing and more.
Allen-Bradley

Commercial Series UPS, 3000 VA, 230 V AC

AB 1609-P3000A 3000 VA UPS
Item #: 227712
CAT #: 1609-P3000A
UPC: 662074426843
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Uninterruptible Power Supply, 2000 VA, 1800W, 120VAC, 3/11 Back Up

Uninterruptible Power Systems, Capacity, 2000 VA, 1800 Watts, Typical Back-Up Time, 3/11, Input Plug, 5-20P, Output Receptacle, 6 x 5-20R, 120 Volt AC, Rack or Tower Mount
Item #: 139124
CAT #: S4K2U2000C
UPC: 783472006106
Sign In or Register to view pricing and more.
American Power Conversion

APC Back-UPS Pro, 700VA/420W, Tower, 120V, 6x NEMA 5-15R outlets, AVR, LCD, User Replaceable Battery

APC Back-UPS Pro, 700VA/420W, Tower, 120V, 6x NEMA 5-15R outlets, AVR, LCD, User Replaceable Battery
Item #: 105423
CAT #: BR700G
UPC: 731304266792
Sign In or Register to view pricing and more.
Tripp Lite

SMART550USB

SmartPro 550VA 300W 120V Line-Interactive UPS - 6 Outlets, AVR, USB, Tower
Item #: 264830
CAT #: SMART550USB
UPC: 037332116192
Sign In or Register to view pricing and more.
Allen-Bradley

10KVA 208/230VAC

AB 1609-P10000E 10KVA 208/230VAC
Item #: 288205
CAT #: 1609-P10000E
UPC: 662074426836
Sign In or Register to view pricing and more.
Eaton

1030T ETN NEMA 700VA 100/110/120 9SX700

1030T ETN NEMA 700VA 100/110/120 9SX700
Item #: 1387576
CAT #: 9SX700
UPC: 743172091222
Sign In or Register to view pricing and more.
Eaton

5P Tower UPS

PRW 5P1500 1500 W TOWER
Item #: 1957695
CAT #: 5P1500
UPC: 743172043009
Sign In or Register to view pricing and more.
Eaton

1500VA, 1350W Uninterruptible Power Supply, 9SX

1500 VA / 1350 Watt, Uninterruptible Power Supply, 9SX Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (6) 5-15R. Full-Load. HxWxD: 9.9" x 6.3" x 17.2".
Item #: 1820816
CAT #: 9SX1500
UPC: 743172091246
Sign In or Register to view pricing and more.
American Power Conversion

Uninterruptible Power Supply, 1500VA, 865W

Uninterruptible Power Supply, 1500 Volt Amps, 865 Watts, 120 Volt Input / Output, Interface Port USB
Item #: 196341
CAT #: BR1500G
UPC: 731304268772
Sign In or Register to view pricing and more.
Eaton

C-H 9SX2000 EATON 9SX 2000 12

C-H 9SX2000 EATON 9SX 2000 12
Item #: 1376242
CAT #: 9SX2000
UPC: 743172091253
Sign In or Register to view pricing and more.
Eaton

550VA, 330W Uninterruptible Power Supply, 3S UPS

550 VA / 330 Watt, Uninterruptible Power Supply, 3S Series, Input Voltage: 100V-125V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ11, RJ45, USB. Back/Run Time: 3 min. Full-Load. HxWxD: 3.4" x 5.5" x 13.2".
Item #: 562080
CAT #: 3S550
UPC: 743172034625
Sign In or Register to view pricing and more.
Eaton

UPS, Extended Runtime, 3kVA, 2.700kW, 120VAC, 9SX Online

9SX Online, Extended Runtime UPS, 3 kVA, 2.7 kW, 120 Volt AC, L5-30P Input, Outputs: (4) 5-20R, (1) L5-30R, 13.6 Inch Height x 8.4 Inch Width x 16.2 Inch Depth, 77.2 lb., Network Card Optional
Item #: 2227895
CAT #: 9SX3000
UPC: 743172091260
Sign In or Register to view pricing and more.
Tripp Lite

SMART1000LCD

SmartPro LCD 120V 1000VA 500W Line-Interactive UPS, AVR, Tower, USB, TEL/DSL/Coax Protection, 8 Outlets
Item #: 170064
CAT #: SMART1000LCD
UPC: 037332124999
Sign In or Register to view pricing and more.
Eaton

UPS, 9SX Online, Extended Runtime, 120VAC, 1kVA, 900W, 5-15P input, Outputs: (6) 5-15R

UPS, 9SX Online, Extended Runtime, 120 Volt AC, 1 kVA, 900 W, 5-15P input, Outputs: (6) 5-15R, Network Card Optional
Item #: 1440867
CAT #: 9SX1000
UPC: 743172091239
Sign In or Register to view pricing and more.
Eaton

ETN 5SC1500 Power-Suppress 100

PRW 5SC1500 UPS 1500VA/1080W 120V TWER 8.2" X 5.9" X 16.1" (8) 5-15R OUTPUT/ 5-15P INPUT UP TO 94% EFFICIENCY WEIGHS 34LBS/LINE INTERACTIVE 3-YR WARRANTY INCL BATTERY WITH ONLINE REGISTRATION
Item #: 930715
CAT #: 5SC1500
UPC: 743172045119
Sign In or Register to view pricing and more.
Eaton

Uninterruptible Power Supply, 1000VA, 770W, 5P, Tower, 120VAC

Uninterruptible Power Supply, 1000 Volt Amp, 770 Watt, 5P, Tower, 120 Volt AC, 5-15P Input Connection, 8 x 5-15R Output Receptacles
Item #: 703527
CAT #: 5P1000
UPC: 743172042996
Sign In or Register to view pricing and more.
Page 1 of 7
101 Items found