Ground/Lug Kit, Safety Switch, Heavy Duty, Equipment Grounding Kit, F5-F6, 600VAC, 60A

Item #: 54871
Cat #: GTK0610
UPC: 785901751380
Sign In or Register to view pricing and more.
Ground/Lug Kit, Safety Switch, Heavy Duty, Equipment Grounding Kit, F5 - F6, 600 Volt AC, 60 Amp

Overview

Ground/Lug Kit, Safety Switch, Heavy Duty, Equipment Grounding Kit, F5 - F6, 600 Volt AC, 60 Amp
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Square D heavy duty safety switch grounding bar comes in 30A and 60A. This grounding bar accepts AWG gauges of AWG 12 (CU), AWG 10 (AL), and AWG 4 (AL/CU). This product comes with an 18 month warranty. This heavy duty safety switch grounding bar by Square D has a rated current of 60A and 100A and is rated ofr an AWG gauge of AWG 2, copper or aluminium.
Also known as: 785901751380, GTK0610

Specifications

Mounting: Device
Standards: California Proposition 65
Allowable Gauge Range: 12 - 2/0
Mounting: Device
Allowable Gauge Range: 12 - 2/0
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)