Lower Base, Renewal Part, 200A, 2/4P, HD Non-Fused, Disconnect

Item #: 194283
Cat #: 70-7820-4
UPC: 782113407807
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Non-Fused, Lower Fuse Base, Renewal Part, 200 Amp, 240/600 Volt AC, 1-Pole, Order 1 per Pole as Needed, Heavy Duty, NEMA 1/3R Enclosure

Overview

Disconnect, Non-Fused, Lower Fuse Base, Renewal Part, 200 Amp, 240/600 Volt AC, 1-Pole, Order 1 per Pole as Needed, Heavy Duty, NEMA 1/3R Enclosure
Also known as: 782113407807, 70-7820-4

Specifications

Amps: 200
Mounting: Device
IP/NEMA Rating: NEMA 1, NEMA 3R
Poles: 1
Volts AC: 240, 600
Type: Lower Fuse Base
Amps: 200
IP/NEMA Rating: NEMA 1, NEMA 3R
Volts AC: 240, 600
Mounting: Device
Poles: 1
Type: Lower Fuse Base

Customer Reviews

No reviews for this product
(0)