This product may not be available in all locations.
2
more
Fuse rejection kit, safety switch, R fuses, Series F5-F6, 30A/240VAC
Item #:
400116
Cat #:
RFK03L
UPC:
785901421849
Sign In or Register to view pricing and more.
Documents & Guides
Fuse rejection kit, safety switch, R fuses, Series F5-F6, 30A/240VAC
Overview
Fuse rejection kit, safety switch, R fuses, Series F5-F6, 30A/240VAC
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 100A and is UL listed with a NEMA 3R rating of protection. This Class R Fuse Rejection Kit has a rated current of 200A. This fuse kit is for type R fuses. This kit is for a 3-pole and is made of polyester charged with fibreglass for an operational voltage of 240VAC & 600VAC. This Heavy Duty Safety Switch, Fuse Rejection Kit, Class R has a UL listed & CSA certifications.
Also known as: 785901421849, RFK03L
Specifications
Mounting: | Device |
Amps: | 30 |
Class: | R |
Volts AC: | 240, 600 |
Standards: | California Proposition 65 |
Mounting: | Device |
Class: | R |
Standards: | California Proposition 65 |
Amps: | 30 |
Volts AC: | 240, 600 |
Customer Reviews
No reviews for this product
(0)