Safety Switch, Fuse Clip Kit, 100A, 600VAC, 3 per Kit

Item #: 401665
Cat #: SK2363
UPC: 785901531111
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Fuse Clip Kit, 100 Amp, 600 Volt AC, 3 per Kit

Overview

Safety Switch, Fuse Clip Kit, 100 Amp, 600 Volt AC, 3 per Kit
Also known as: 785901531111, SK2363

Specifications

Poles: 3
Mounting: Device
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Amps: 100
Standards: California Proposition 65
Mounting: Device
Volts AC: 600

Customer Reviews

No reviews for this product
(0)