Safety Switch & Disconnect Fuse Adapter Kits

88 Found
Eaton

Fuse Adapter Kit, 100A, 600V, Type R

Item #: 87210
CAT #: DS36FK
UPC: 782113209678
Sign In or Register to view pricing and more.
Eaton

"R" FUSE ADAPTER KIT 30A AND 60A SWITCH

Item #: 87221
CAT #: DS16FK
UPC: 782113207698
Sign In or Register to view pricing and more.
Eaton

Fuse Adapter Kit, 200A, 240-600V, Type R

Item #: 87218
CAT #: DS46FK
UPC: 782113207728
Sign In or Register to view pricing and more.
Eaton

Ground Lug Kit, 100A Rated, for DH/DT Safety Switches

Item #: 113248
CAT #: DS100GK
UPC: 782113324609
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 600VAC, R Fuse Adapter Kit

Item #: 91040
CAT #: DS26FK
UPC: 782113207704
Sign In or Register to view pricing and more.
Square D

Safety Switch, Class R Fuse Kit, 200A, Series E

Item #: 25265
CAT #: HRK1020
UPC: 78590101108
Sign In or Register to view pricing and more.
Square D

Safety Switch, Class R Fuse Kit, 400-600A, Series E

Item #: 25391
CAT #: HRK4060
UPC: 785901011095
Sign In or Register to view pricing and more.
Eaton

Fuse Adapter Kit, 400A, 240-600V, Type R

Item #: 87214
CAT #: DS56FK
UPC: 782113207735
Sign In or Register to view pricing and more.
Square D

Safety Switch, Class R, Fuse Kit, 100A, 240/600VAC, 3P

Item #: 227069
CAT #: RFK10
UPC: 785901751342
Sign In or Register to view pricing and more.
Eaton

Fuse Adapter Kit, 30A, 240V, Type R

Item #: 87229
CAT #: DG030RB
UPC: 782114496046
Sign In or Register to view pricing and more.
Square D

Disconnect Switch Kit, Fusible, 60A, 600VAC, for Appleton Enclosure

Item #: 268678
CAT #: HK606C
UPC: 785901159711
Sign In or Register to view pricing and more.
Eaton

Fuse Adapter Kit, 30A, 240V, Type R

Item #: 87224
CAT #: DS12FK
UPC: 782113207681
Sign In or Register to view pricing and more.
ABB

Fuse, Field Conversion Kit, 200A, 250 - 600VAC, Class R

Item #: 18346
CAT #: TRK46A
UPC: 783164161021
Sign In or Register to view pricing and more.
Eaton

Fuse Adapter Kit, 100A, 240V, Type R

Item #: 91289
CAT #: DG100RB
UPC: 782114731161
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Class R Fusing Kit, 30A, 600VAC, Type TH

Item #: 329929
CAT #: TRK16B
UPC: 783164198102
Sign In or Register to view pricing and more.
ABB

60A 600V CLASS R FUSE CONVRSION KIT

Item #: 329732
CAT #: TRK26A
UPC: 783164160963
Sign In or Register to view pricing and more.
Eaton

Fuse Adapter Kit, 100A, 600V, Type R

Fuse Adapter Kit for 100 Amp, 600 Volt AC, Type R, General Duty, Heavy Duty and Double Throw Safety Switches, Order (1) Kit for 3 Poles and (2) Kits for Double Throw
Item #: 87210
CAT #: DS36FK
UPC: 782113209678
Sign In or Register to view pricing and more.
Eaton

"R" FUSE ADAPTER KIT 30A AND 60A SWITCH

Eaton safety switch fuse adapter kit,Order one kit for three poles,R Fuse adapter kit,30, 60A,240-600V,R Fuse adapter kit,General duty, heavy-duty double-throw
Item #: 87221
CAT #: DS16FK
UPC: 782113207698
Sign In or Register to view pricing and more.
Eaton

Fuse Adapter Kit, 200A, 240-600V, Type R

R Fuse Adapter Kit for 200 Amp, 240 - 600V, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw
Item #: 87218
CAT #: DS46FK
UPC: 782113207728
Sign In or Register to view pricing and more.
Eaton

Ground Lug Kit, 100A Rated, for DH/DT Safety Switches

Ground Lug Kit, Used With 30 - 100 Amp Heavy Duty, Double Throw Safety Switches
Item #: 113248
CAT #: DS100GK
UPC: 782113324609
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 600VAC, R Fuse Adapter Kit

R Fuse Adapter Kit for 60 Amp, 600 V, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.
Item #: 91040
CAT #: DS26FK
UPC: 782113207704
Sign In or Register to view pricing and more.
Square D

Safety Switch, Class R Fuse Kit, 200A, Series E

Safety Switch, Class R Fuse Kit, 200 Amp, Series E
Item #: 25265
CAT #: HRK1020
UPC: 78590101108
Sign In or Register to view pricing and more.
Square D

Safety Switch, Class R Fuse Kit, 400-600A, Series E

Safety Switch, Class R Fuse Kit, 400 - 600 Amp, Series E
Item #: 25391
CAT #: HRK4060
UPC: 785901011095
Sign In or Register to view pricing and more.
Eaton

Fuse Adapter Kit, 400A, 240-600V, Type R

R Fuse Adapter Kit, Used With 400 Amp 240 - 600v Heavy Duty Safety Switches; 240v Double Throw Safety Switches; 600 Amp General Duty Safety Switches
Item #: 87214
CAT #: DS56FK
UPC: 782113207735
Sign In or Register to view pricing and more.
Square D

Safety Switch, Class R, Fuse Kit, 100A, 240/600VAC, 3P

Safety Switch, Class R, Fuse Kit, 100 Amp, 240/600 Volt AC, 3-Pole
Item #: 227069
CAT #: RFK10
UPC: 785901751342
Sign In or Register to view pricing and more.
Eaton

Fuse Adapter Kit, 30A, 240V, Type R

R Fuse Adapter Kit, Used With 30 Amp General Duty Safety Switches
Item #: 87229
CAT #: DG030RB
UPC: 782114496046
Sign In or Register to view pricing and more.
Square D

Disconnect Switch Kit, Fusible, 60A, 600VAC, for Appleton Enclosure

Disconnect Switch Kit, Fusible, 60 Amp, 600 Volt AC, for Appleton Enclosure
Item #: 268678
CAT #: HK606C
UPC: 785901159711
Sign In or Register to view pricing and more.
Eaton

Fuse Adapter Kit, 30A, 240V, Type R

R Fuse Adapter Kit, Used With 30 Amp 240v
Item #: 87224
CAT #: DS12FK
UPC: 782113207681
Sign In or Register to view pricing and more.
ABB

Fuse, Field Conversion Kit, 200A, 250 - 600VAC, Class R

Fuse, Field Conversion Kit, 200 Amp, 250/600 Volt AC, Class R
Item #: 18346
CAT #: TRK46A
UPC: 783164161021
Sign In or Register to view pricing and more.
Eaton

Fuse Adapter Kit, 100A, 240V, Type R

R Fuse Adapter Kit, Used With 100 Amp General Duty Safety Switches
Item #: 91289
CAT #: DG100RB
UPC: 782114731161
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Class R Fusing Kit, 30A, 600VAC, Type TH

Disconnect Switch, Class R Fusing Kit, 30 Amp, 600 Volt AC, Type TH, NEMA 1/3R
Item #: 329929
CAT #: TRK16B
UPC: 783164198102
Sign In or Register to view pricing and more.
ABB

60A 600V CLASS R FUSE CONVRSION KIT

60A 600V CLASS R FUSE CONVRSION KIT
Item #: 329732
CAT #: TRK26A
UPC: 783164160963
Sign In or Register to view pricing and more.
Page 1 of 6
88 Items found