This product may not be available in all locations.
3
more
Solid neutral assembly, safety switch, series F5/F6 30A
Item #:
20438
Cat #:
SN03
UPC:
785901421887
Sign In or Register to view pricing and more.
Documents & Guides
Solid neutral assembly, safety switch, series F5/F6 30A
Overview
Solid neutral assembly, safety switch, series F5/F6 30A
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. They also come with many field installable or factory installed accessories. This solid neutral assembly is rated for 30A and 60A safety switches. This solid neutral assembly is insulated and groundable. It has one terminal in and one terminal out, with an additional grounding terminal. Each terminal accepts 14 AWG to 3 AWG. This accessory complies with UL and CSA standards
Also known as: 785901421887, SN03
Specifications
Mounting: | Device |
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps Range: | 60 |
Mounting: | Device |
Volts AC: | 600 |
Amps Range: | 60 |
Volts DC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)