Safety Switch, Solid Neutral Assembly Kit, 30/100A, 600V AC/DC

Item #: 54691
Cat #: SN0310
UPC: 785901393443
Sign In or Register to view pricing and more.
Safety Switch, Solid Neutral Assembly Kit, 30/100 Amp, 600 Volt AC/DC

Overview

Safety Switch, Solid Neutral Assembly Kit, 30/100 Amp, 600 Volt AC/DC
Also known as: 785901393443, SN0310

Specifications

Mounting: Device
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps Range: 30 - 100
Mounting: Device
Volts AC: 600
Amps Range: 30 - 100
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)