Safety Switch, Solid Neutral Assembly Kit, 200A, 600V AC/DC

Item #: 54065
Cat #: SN20A
UPC: 785901331605
Sign In or Register to view pricing and more.
Safety Switch, Solid Neutral Assembly Kit, 200 Amp, 600 Volt AC/DC

Overview

Safety Switch, Solid Neutral Assembly Kit, 200 Amp, 600 Volt AC/DC
Also known as: 785901331605, SN20A

Specifications

Amps: 200
Mounting: Device
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Volts DC: 600
Standards: California Proposition 65
Mounting: Device
Volts AC: 600

Customer Reviews

No reviews for this product
(0)