Safety Switch, Replacement, Switching Base, 100A, 3-6P

Item #: 656507
Cat #: 70-7758-5
UPC: 782113407586
Sign In or Register to view pricing and more.
Documents & Guides
Switching Base, Used With 100 Amp, 3-pole, 600v Non-fusible Safety Switches; 30-100 Amp, 6-pole, Non-fusible Safety Switches; 30-100 Amp 2-, 3-, And 6-pole Double Throw Safety Switches

Overview

Switching Base, Used With 100 Amp, 3-pole, 600v Non-fusible Safety Switches; 30-100 Amp, 6-pole, Non-fusible Safety Switches; 30-100 Amp 2-, 3-, And 6-pole Double Throw Safety Switches
Eaton’s safety switches continue to be a preferred choice among electrical contractors and end users. A full line of general-duty, heavy-duty, double-throw and hazardous area devices is expanded with a series of innovative new products for a vast variety of applications. Focused heavily on safety, Eaton’s switching device product line brings state-of-the art designs that can even be customized to fit your unique needs.
Also known as: 782113407586, 70-7758-5

Specifications

Poles: 3
Mounting: Device
Amps: 100
Volts AC: 600
Type: Switching Base
Poles: 3
Amps: 100
Type: Switching Base
Mounting: Device
Volts AC: 600

Customer Reviews

No reviews for this product
(0)