Air Conditioning Disconnect, 60 Amp

Item #: 1697260
Cat #: ACD60R
UPC: 786689364137
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioning Disconnect, 60 Amp, Non-Fused, 240 V

Overview

Air Conditioning Disconnect, 60 Amp, Non-Fused, 240 V
ACDs are located between a loadcenter (distribution panel) and an air conditioner, providing a visible means of disconnect when performing maintenance. They are commonly referred to as disconnects, pullouts or air conditioning switches. Eaton’s non-metallic ACD is ULT Listed and made from polyphenylene ether (PPE) plastic, which has been field tested for decades and is the same material used in Eaton group metering stacks. PPE plastic is corrosion, ultraviolet and impact resistant.
Also known as: 786689364137, ACD60R, NONFUSED DISCONNECT

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)