Disconnect Switch, AC, 60A, 2P, 240VAC, Breaker Style, NEMA 3R

Item #: 158114
Cat #: QO260NATR
UPC: 785901628873
Sign In or Register to view pricing and more.
Disconnect Switch, AC, 60 Amp, 2-Pole, 240 Volt AC, Breaker Style, NEMA 3R

Overview

Disconnect Switch, AC, 60 Amp, 2-Pole, 240 Volt AC, Breaker Style, NEMA 3R
Also known as: 785901628873, QO260NATR

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120, 240
Mounting: Surface
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 120, 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Family / Style: QO
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)