A/C Disconnect, Non-Fusible

Item #: 82716
Cat #: P065P
UPC: 784567300086
Sign In or Register to view pricing and more.
A/C Disconnect, Non-Fusible, 60 Amps, 240V

Overview

A/C Disconnect, Non-Fusible, 60 Amps, 240V
Also known as: 784567300086, P065P

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60

Customer Reviews

3 Overall
(1)
3/5
James - , on 11/14/2022
Midwest Plastic Disconnect
Lasted 20 years in the Florida sun and cover finally broke,,,,,,but it did not rust out Have one inside the garage that is perfect, so you have to decide if you want metal or plastic enclosure. Guess I will buy another