Non-Metallic Pullout Type Air Conditioner Disconnect Switches
14 Found
Eaton
Air Conditioning Disconnect, 60 Amp
Item #: 1697260
CAT #: ACD60R
UPC: 786689364137
Sign In or Register to view pricing and more.
Midwest
Disconnect Switch, A/C, Pull Out, 60A, 1PH, 240VAC, 10kA, Plastic
Item #: 107177
CAT #: P065P1
UPC: 784567301007
Sign In or Register to view pricing and more.
Square D
MOLDED CASE SWITCH 240VAC 60AMP QO
Item #: 33068
CAT #: QO200TRNM
UPC: 785901328018
Sign In or Register to view pricing and more.
Eaton
Eaton air conditioning disconnect
Item #: 110762
CAT #: ACD222URNM
UPC: 786676406086
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, 60A, 2P, 240VAC, Non-Metallic, Pull-Out
Item #: 474361
CAT #: ACD222RNM
UPC: 786676405959
Sign In or Register to view pricing and more.
Midwest
Disconnect Switch, A/C, Fused Pull Out, 30A, 1PH, 240VAC, 10kA
Item #: 4592
CAT #: P035F
UPC: 784567300062
Sign In or Register to view pricing and more.
Midwest
Disconnect Switch, A/C, Fused Pull Out, 60A, 1PH, 240VAC, 10kA
Item #: 107254
CAT #: P065F
UPC: 784567300079
Sign In or Register to view pricing and more.
Eaton
Non-Fused Air Conditioning Disconnect
Item #: 2193846
CAT #: B222P-60NF
UPC: 786689364113
Sign In or Register to view pricing and more.
Eaton
Diy Pkgd Ac Disc 60 Amp Non Fused Outdoor Unit
Item #: 732602
CAT #: AC222URNMP
UPC: 786676406154
Sign In or Register to view pricing and more.
Eaton
Diy Pkgd Ac Disc 60amp Fused Outdoor Unit
Item #: 1071409
CAT #: AC222RNMP
UPC: 786676406253
Sign In or Register to view pricing and more.
Eaton
Diy Pkgd Ac Disc 30 Amp Outdoor Unit
Item #: 287818
CAT #: AC221RNMP
UPC: 786676406208
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 60A, 2P, 240VAC, Non-Metallic, Pull-Out
Item #: 682532
CAT #: TPN60R
UPC: 783164563481
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, 30A, 2P, 240VAC, Non-Metallic, Pull-Out
Item #: 535453
CAT #: ACD221RNM
UPC: 786676405904
Sign In or Register to view pricing and more.
Midwest
A/C Disconnect, Non-Fusible
Item #: 82716
CAT #: P065P
UPC: 784567300086
Sign In or Register to view pricing and more.
Eaton
Air Conditioning Disconnect, 60 Amp
Air Conditioning Disconnect, 60 Amp, Non-Fused, 240 V
Item #: 1697260
CAT #: ACD60R
UPC: 786689364137
Sign In or Register to view pricing and more.
Midwest
Disconnect Switch, A/C, Pull Out, 60A, 1PH, 240VAC, 10kA, Plastic
60 Amps, Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Pullout
Item #: 107177
CAT #: P065P1
UPC: 784567301007
Sign In or Register to view pricing and more.
Square D
MOLDED CASE SWITCH 240VAC 60AMP QO
Square D,MOLDED CASE SWITCH 240VAC 60AMP QO,240 V AC,240 V AC,60A,AC Disconnect Switch,NEMA 3R,Non Fusible - Molded Case Switch,Non Metallic - Rain proof and Ice proof (Indoor/Outdoor),Residential and light commercial applications Air Conditioner,Screw,UL Listed
Item #: 33068
CAT #: QO200TRNM
UPC: 785901328018
Sign In or Register to view pricing and more.
Eaton
Eaton air conditioning disconnect
Eaton air conditioning disconnect, Non-fused pullout, 60A, 120/240V, 10 kAIC, #14-2 Cu/Al 60?C or 75?C, NEMA 3R Polycarbonate enclosure, 3 hp at 120V, 10 hp at 240V, Black
Item #: 110762
CAT #: ACD222URNM
UPC: 786676406086
Made in USA
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, 60A, 2P, 240VAC, Non-Metallic, Pull-Out
60 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout. Enclosure Dims: H: 8.63", W: 5.00", D: 3.50".
Item #: 474361
CAT #: ACD222RNM
UPC: 786676405959
Made in USA
Sign In or Register to view pricing and more.
Midwest
Disconnect Switch, A/C, Fused Pull Out, 30A, 1PH, 240VAC, 10kA
30 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Fused Pullout
Item #: 4592
CAT #: P035F
UPC: 784567300062
Sign In or Register to view pricing and more.
Midwest
Disconnect Switch, A/C, Fused Pull Out, 60A, 1PH, 240VAC, 10kA
60 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Fused Pullout
Item #: 107254
CAT #: P065F
UPC: 784567300079
Sign In or Register to view pricing and more.
Eaton
Non-Fused Air Conditioning Disconnect
Non-Fused Air Conditioning Disconnect, 60 Amp, Non-Metallic Pullout
Item #: 2193846
CAT #: B222P-60NF
UPC: 786689364113
Sign In or Register to view pricing and more.
Eaton
Diy Pkgd Ac Disc 60 Amp Non Fused Outdoor Unit
C-h Ac222urnmp 60a Fused N /mtl Non-metalic Air Conditio Ner Disconnect
Item #: 732602
CAT #: AC222URNMP
UPC: 786676406154
Made in USA
Sign In or Register to view pricing and more.
Eaton
Diy Pkgd Ac Disc 60amp Fused Outdoor Unit
C-H AC222RNMP PURCHASE RESALE MTL NON-METALIC AIR CONDITION ER DISCONNECT
Item #: 1071409
CAT #: AC222RNMP
UPC: 786676406253
Sign In or Register to view pricing and more.
Eaton
Diy Pkgd Ac Disc 30 Amp Outdoor Unit
C-H AC221RNMP PURCHASE RESALE MTL NON-METALIC AIR CONDITION ER DISCONNECT
Item #: 287818
CAT #: AC221RNMP
UPC: 786676406208
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 60A, 2P, 240VAC, Non-Metallic, Pull-Out
60 Amps, Non-Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout
Item #: 682532
CAT #: TPN60R
UPC: 783164563481
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, 30A, 2P, 240VAC, Non-Metallic, Pull-Out
30 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout. Enclosure Dims: H: 8.63", W: 5.00", D: 3.50".
Item #: 535453
CAT #: ACD221RNM
UPC: 786676405904
Made in USA
Sign In or Register to view pricing and more.
Midwest
A/C Disconnect, Non-Fusible
A/C Disconnect, Non-Fusible, 60 Amps, 240V
Item #: 82716
CAT #: P065P
UPC: 784567300086
Sign In or Register to view pricing and more.