SWITCH NOT FUSIBLE

Item #: 296916
Cat #: H60XFA1212
UPC: 785901083870
Sign In or Register to view pricing and more.

Overview

SQD H60XFA1212 SWITCH NOT FUSIBLE
Also known as: 785901083870, H60XFA1212

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)