30A-600V-2P SW

Item #: 1174123
Cat #: TH2261MDC
UPC: 783164129786
Sign In or Register to view pricing and more.
Documents & Guides

Overview

30A-600V-2P SW
Also known as: 783164129786, TH2261MDC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 2
Mounting: Surface
Amps: 30
Volts DC: 600
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)