1000VDC SAFETY-SW FOR UNGND PV SYS;2-CIR

Item #: 657753
Cat #: DCU2102URM
UPC: 786685558035
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Heavy duty DC disconnect, 60 A, NEMA 3R, Painted galvanized steel, Non-fusible, Ungrounded, #14-#2 AWG lug capacity, #14-#2 AWG solid return, 2, DC photovoltaic applications, Rating:1000 Vdc

Overview

Eaton Heavy duty DC disconnect, 60 A, NEMA 3R, Painted galvanized steel, Non-fusible, Ungrounded, #14-#2 AWG lug capacity, #14-#2 AWG solid return, 2, DC photovoltaic applications, Rating:1000 Vdc
ES-CDPA-Eaton DC Disconnects (PV Applications)
Also known as: 786685558035, DCU2102URM

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 60

Customer Reviews

No reviews for this product
(0)