false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

Join us in Victoria, TX on Thursday June 27th from 11-2 for our Grand Re-Opening! Stop by to see our newly renovated counter, have some BBQ and enter to win raffle prizes!

We are now open in Martinsburg, WV! Stop by our new location 784 Foxcroft Ave, Martinsburg, WV 25401 or give us a call at 304-350-6550 today!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Eaton DCU3061UPM Disconnect Switch, Ungrounded, 30A, 600VDC, 3P, Non-Fusible, NEMA 4

Mfr Number: DCU3061UPM
Rexel Part Number: 819979
UPC: 786685557489

Product Description

Available in select areas

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121309
Amps
30
Family / Style
DCU
IP/NEMA Rating
4
Material
Steel
Mounting
Surface
Phase
3
Poles
3
Type
Photovoltaic
Volts DC
600

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection