Disconnect Switch, 60A, 600VDC, 3P, Non-Fusible, NEMA 3R

Item #: 231851
Cat #: DH162URKN
UPC: 786685375700
Sign In or Register to view pricing and more.
60 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 16.35", W: 8.87", D: 5.25".

Overview

60 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 16.35", W: 8.87", D: 5.25".
Also known as: 786685375700, DH162URKN

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 60

Customer Reviews

No reviews for this product
(0)