600 Volt DC Rated Non-Fusible Disconnect Switches
20 Found
Hubbell-Wiring Kellems
Disconnect Switch, Replacement, Rotary, 30A, 600VAC, 3P
Item #: 15581
CAT #: HBLDS3RS
UPC: 783585955179
Sign In or Register to view pricing and more.
Eaton
400A/1P HD 600VDC NF SAFETY SW NEMA12
Item #: 2141974
CAT #: DH165UDKN
UPC: 786685384429
Sign In or Register to view pricing and more.
Eaton
ETN DCU3061FRM Solar DC Disconnect
Item #: 883791
CAT #: DCU3061FRM
UPC: 786685557458
Sign In or Register to view pricing and more.
Eaton
C-h Dcg6061urm Safety Switch
Item #: 2186374
CAT #: DCG6061URM
UPC: 786685557182
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, Grounded, 60A, 600VDC, 3P, Non-Fusible, NEMA 3R
Item #: 665078
CAT #: DCG3062URM
UPC: 786685556710
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, 30A, 600VDC, 1P, Non-Fusible, NEMA 3R
Item #: 297243
CAT #: DH161URKN
UPC: 786685375694
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, Grounded, 30A, 600VDC, 3P, Non-Fusible, NEMA 3R
Item #: 665076
CAT #: DCG3061URM
UPC: 786685556703
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, 200A, 600VDC, 3P, Non-Fusible, NEMA 3R
Item #: 359115
CAT #: DH164URKN
UPC: 786685375724
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, Ungrounded, 30A, 600VDC, 3P, Non-Fusible, NEMA 4
Item #: 819979
CAT #: DCU3061UPM
UPC: 786685557489
Sign In or Register to view pricing and more.
Eaton
C-h Dh165urkn Safety Switch
Item #: 643874
CAT #: DH165URKN
UPC: 786685384405
Sign In or Register to view pricing and more.
Eaton
60a/1p Hd 600vdc Non-fusible Safety Switch NEMA4x
Item #: 665087
CAT #: DH162UWKN
UPC: 786685375786
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, Ungrounded, 100A, 600VDC, 3P, Non-Fusible, NEMA 4
Item #: 1357847
CAT #: DCU1103UPM
UPC: 786685557953
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, 600A, 600VDC, 1P, Non-Fusible, NEMA 3R
Item #: 411443
CAT #: DH166URKN
UPC: 786685384412
Sign In or Register to view pricing and more.
Eaton
ETN DCG1103URM Solar DC Disconnect
Item #: 1679752
CAT #: DCG1103URM
UPC: 786685557687
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS BD161NR 30A/1P HD 600vDC Non-F
Item #: 682529
CAT #: BD161NR
UPC: 051712246965
Sign In or Register to view pricing and more.
Eaton
C-h Dcu1061urm Safety Switch
Item #: 728106
CAT #: DCU1061URM
UPC: 786685556949
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Disconnect Switch, Replacement, Rotary, 30A, 600VAC, 3P
Disconnect Switch, Replacement, Rotary, 30 Amp, 600 Volt AC, 3-Pole
Item #: 15581
CAT #: HBLDS3RS
UPC: 783585955179
Sign In or Register to view pricing and more.
Eaton
400A/1P HD 600VDC NF SAFETY SW NEMA12
Eaton DC disconnect, Single-throw, 400A, NEMA 12, Painted galvanized steel, Class R fuses, Non-fusible, Single-pole, One-wire
Item #: 2141974
CAT #: DH165UDKN
UPC: 786685384429
Made in USA
Sign In or Register to view pricing and more.
Eaton
ETN DCU3061FRM Solar DC Disconnect
ETN DCU3061FRM
Item #: 883791
CAT #: DCU3061FRM
UPC: 786685557458
Sign In or Register to view pricing and more.
Eaton
C-h Dcg6061urm Safety Switch
C-H DCG6061URM SAFETY SWITCH
Item #: 2186374
CAT #: DCG6061URM
UPC: 786685557182
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, Grounded, 60A, 600VDC, 3P, Non-Fusible, NEMA 3R
60 AMP, 3-Pole, DC Grounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 16.27", W: 8.87", D: 5.25".
Item #: 665078
CAT #: DCG3062URM
UPC: 786685556710
Made in USA
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, 30A, 600VDC, 1P, Non-Fusible, NEMA 3R
30 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 16.35", W: 8.87", D: 5.25".
Item #: 297243
CAT #: DH161URKN
UPC: 786685375694
Made in USA
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, Grounded, 30A, 600VDC, 3P, Non-Fusible, NEMA 3R
30 AMP, 3-Pole, DC Grounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 16.27", W: 8.87", D: 5.25".
Item #: 665076
CAT #: DCG3061URM
UPC: 786685556703
Made in USA
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, 200A, 600VDC, 3P, Non-Fusible, NEMA 3R
200 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 28.27", W: 16.66", D: 6.14".
Item #: 359115
CAT #: DH164URKN
UPC: 786685375724
Made in USA
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, Ungrounded, 30A, 600VDC, 3P, Non-Fusible, NEMA 4
30 AMP, 3-Circuit, DC Ungrounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 4. For use in DC Photovoltaic Applications. Enclosure Dims: H: 9", W: 13.25", L: 25.5".
Item #: 819979
CAT #: DCU3061UPM
UPC: 786685557489
Made in USA
Sign In or Register to view pricing and more.
Eaton
C-h Dh165urkn Safety Switch
C-h Dh165urkn 400a 600vdc Non 400a/1p Hd 600vdc Non-fusible Safety Switch NEMA3r
Item #: 643874
CAT #: DH165URKN
UPC: 786685384405
Made in USA
Sign In or Register to view pricing and more.
Eaton
60a/1p Hd 600vdc Non-fusible Safety Switch NEMA4x
60a/1p Hd 600vdc Non-fusible Safety Switch NEMA4x
Item #: 665087
CAT #: DH162UWKN
UPC: 786685375786
Made in USA
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, Ungrounded, 100A, 600VDC, 3P, Non-Fusible, NEMA 4
100 Amp, 3-Circuit, DC Ungrounded System Disconnect Switch, Non-Fusible, 600 Volt DC, NEMA 4, For use in DC Photovoltaic Applications
Item #: 1357847
CAT #: DCU1103UPM
UPC: 786685557953
Made in USA
Sign In or Register to view pricing and more.
Eaton
Disconnect Switch, 600A, 600VDC, 1P, Non-Fusible, NEMA 3R
600 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor
Item #: 411443
CAT #: DH166URKN
UPC: 786685384412
Made in USA
Sign In or Register to view pricing and more.
Eaton
ETN DCG1103URM Solar DC Disconnect
C-H DCG1103URM SAFETY SWITCH
Item #: 1679752
CAT #: DCG1103URM
UPC: 786685557687
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BUSS BD161NR 30A/1P HD 600vDC Non-F
BUS BD161NR 30A/1P HD 600VDC
Item #: 682529
CAT #: BD161NR
UPC: 051712246965
Made in USA
Sign In or Register to view pricing and more.
Eaton
C-h Dcu1061urm Safety Switch
C-H DCU1061URM SAFETY SWITCH
Item #: 728106
CAT #: DCU1061URM
UPC: 786685556949
Sign In or Register to view pricing and more.