Safety Switch, Double Throw, Heavy Duty, 100A, 3P, 240VAC, NEMA 1

Item #: 652762
Cat #: DT323NGKLC
UPC: 786685132280
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1, Cam-Lok, Quick Connect

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1, Cam-Lok, Quick Connect
Also known as: 786685132280, DT323NGKLC

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)