This product may not be available in all locations.
Safety Switch, Double Throw, Heavy Duty, 400A, 240VAC, NEMA 3R
Item #:
111424
Cat #:
DT325FRK
UPC:
782114215821
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Overview
400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782114215821, DT325FRK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 400 |
Volts AC: | 240 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)