Safety Switch, Double Throw, Heavy Duty, 600A, 3P, 240VAC, NEMA 3R

Item #: 455816
Cat #: DT326NRKLP
UPC: 786685133010
Sign In or Register to view pricing and more.
Documents & Guides
600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, Posi-Lok, Quick Connect

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, Posi-Lok, Quick Connect
Also known as: 786685133010, DT326NRKLP

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)