DTSS NF 3P3W 240V 100A N1

Item #: 139357
Cat #: DTNF323
UPC: 783643454156
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. 100A 3P 240V3W NF DT TYPE 1

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. 100A 3P 240V3W NF DT TYPE 1
Also known as: 783643454156, DTNF323

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)