This product may not be available in all locations.
3
more
Safety Switch, Double Throw, Heavy Duty, 30A, 600VAC, NEMA 1
Item #:
552014
Cat #:
TDT3361
UPC:
783164069440
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, 600 Volt AC, NEMA 1
Overview
30 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, 600 Volt AC, NEMA 1
Also known as: 783164069440, TDT3361
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)