60a/3p Dt Fusible Safety Switch 600v NEMA 3r

Item #: 390074
Cat #: DT362FRK
UPC: 786685235134
Sign In or Register to view pricing and more.
Documents & Guides
60a/3p Dt Fusible Safety Switch 600v NEMA 3r

Overview

60a/3p Dt Fusible Safety Switch 600v NEMA 3r
Also known as: 786685235134, DT362FRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)