400A 3P 600V 3W FUSED DT

Item #: 316153
Cat #: DTF365
UPC: 783643454019
Sign In or Register to view pricing and more.
Documents & Guides
ITE DTF365 400A 3P 600V 3W FUSED DT

Overview

ITE DTF365 400A 3P 600V 3W FUSED DT
Also known as: 783643454019, DTF365

Specifications

Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 400

Customer Reviews

No reviews for this product
(0)