Safety Switch, 100A, 2P, 240VAC/250VDC, HD, Non-Fusible, NEMA 1

Item #: 163216
Cat #: DT223UGK
UPC: 782113440019
Sign In or Register to view pricing and more.
100 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

100 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 1
Eaton’s safety switches continue to be a preferred choice among electrical contractors and end users. A full line of general-duty, heavy-duty, double-throw and hazardous area devices is expanded with a series of innovative new products for a vast variety of applications. Focused heavily on safety, Eaton’s switching device product line brings state-of-the art designs that can even be customized to fit your unique needs.
Also known as: 782113440019, DT223UGK

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 100
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)