This product may not be available in all locations.
Safety Switch, 200A, 2P, 240VAC/250VDC, Double Throw, Non-Fusible
Item #:
59678
Cat #:
DT224URK-NPS
UPC:
782114229262
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R, Includes Neutral. Enclosure Dims: H: 37.38", W: 19.56", D: 11.25"
Overview
200 AMP, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R, Includes Neutral. Enclosure Dims: H: 37.38", W: 19.56", D: 11.25"
Double-Throw Switches. Used to transfer service from a normal power source to an alternate source… or to switch from one load circuit to another. Suitable for service entrance applications unless otherwise noted
Also known as: 782114229262, DT224URK-NPS, safety disconnect, Disconnect box, Air gap disconnect, Service disconnect, 200 amp transfer switch, 42163, Cutler-Hammer 42163, Disconnect
Specifications
Amps: | 200 |
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Poles: | 2 |
Volts AC: | 240 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)