This product may not be available in all locations.
2
more
Safety Switch, Non-Fused, Double Throw, 30A, 240VAC, 3P, NEMA 1
Item #:
290989
Cat #:
92351
UPC:
785901454588
Sign In or Register to view pricing and more.
Safety Switch, Non-Fused, Double Throw, 30 Amp, 240 Volt AC, 3-Pole, NEMA 1
Overview
Safety Switch, Non-Fused, Double Throw, 30 Amp, 240 Volt AC, 3-Pole, NEMA 1
Also known as: 785901454588, 92351
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Standards: | California Proposition 65 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)