Safety Switch, 100A, 3P, 240VAC/250VDC, Double Throw, Non-Fusible

Item #: 163243
Cat #: DT323URK
UPC: 782113757032
Sign In or Register to view pricing and more.
100 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".

Overview

100 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".
Used to transfer service from a normal power source to an alternate source… or to switch from one load circuit to another. 600–1200A fusible utilize common set of fuses as Eaton’s stacked doublethrow design. The stacked design is suitable for two source 1 load applications only. 600–800A fusible are available for one source 2 load applications; include an “R” at the end of the catalog number 
Also known as: 782113757032, DT323URK, Trasfer switch

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)