This product may not be available in all locations.
Disconnect Switch, 30A, 240VAC, 3P, Non-Fusible, NEMA 1, Heavy Duty
Item #:
18181
Cat #:
THN3321
UPC:
783164011289
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 30 Amp, 240 Volt AC (10 hp), 600 Volt DC (5 hp), 3-Pole, Non-Fusible, NEMA 1, Heavy Duty
Overview
Disconnect Switch, 30 Amp, 240 Volt AC (10 hp), 600 Volt DC (5 hp), 3-Pole, Non-Fusible, NEMA 1, Heavy Duty
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. THN31326
Also known as: 783164011289, THN3321
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 240 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)