Safety Switch, Double Throw, 200A, 3P, 240VAC, Non-Fused, NEMA 3R

Item #: 331873
Cat #: DTGNF324NR
UPC: 783643521810
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fusible, Double Throw, NEMA Type 3R, 3-Pole, 200 Amp, 240 Volt AC

Overview

Safety Switch, Non-Fusible, Double Throw, NEMA Type 3R, 3-Pole, 200 Amp, 240 Volt AC
Also known as: 783643521810, DTGNF324NR

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)