This product may not be available in all locations.
Safety Switch, Double Throw, 60A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 1
Item #:
91482
Cat #:
DT362UGK
UPC:
782113426389
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
60 AMP, 3-Pole, Heavy Duty Safety Switch, Double Throw, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".
Overview
60 AMP, 3-Pole, Heavy Duty Safety Switch, Double Throw, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.
Also known as: 782113426389, DT362UGK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 60 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)