This product may not be available in all locations.
Safety Switch, 200A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 3R
Item #:
112063
Cat #:
DT364URK
UPC:
782113613987
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 37.38", W: 19.56", D: 6.10".
Overview
200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 37.38", W: 19.56", D: 6.10".
Double-Throw Switches. Used to transfer service from a normal power source to an alternate source… or to switch from one load circuit to another. Suitable for service entrance applications unless otherwise noted
Also known as: 782113613987, DT364URK, Manual Transfer Switch
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)