This product may not be available in all locations.
2
more
Safety switch, double throw, non fusible, 200A, 600V, 3 poles, 15 hp, NEMA 3R, bolt on provision
Item #:
22804
Cat #:
82344RB
UPC:
785901453819
Sign In or Register to view pricing and more.
Documents & Guides
Safety switch, double throw, non fusible, 200A, 600V, 3 poles, 15 hp, NEMA 3R, bolt on provision
Overview
Safety switch, double throw, non fusible, 200A, 600V, 3 poles, 15 hp, NEMA 3R, bolt on provision
The Square D™ by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another. These switches come in fusible or non-fusible configurations and can be padlocked in the ON-OFF positions. This Double Throw Safety Switch has a rated current of 200A. This non-fusible disconnect is surface mounted and has a NEMA 3R protection rating. This Double Throw Safety Switch complies to UL listed certifications. Dimensions for this product are 24 in (H), 32.5 in (W),10.63 in (D). This product comes with an 18 month warranty.
Also known as: 785901453819, 82344RB
Specifications
Amps: | 200 |
Poles: | 3 |
Type: | Safety Switch, Double Throw |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Type: | Safety Switch, Double Throw |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)