Transfer Switch, Non-Fused, 60A, 600VAC, 600VDC, 3P, NEMA 1

Item #: 110896
Cat #: DTU362
UPC: 785901308676
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, Non-Fused, 60 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 1

Overview

Transfer Switch, Non-Fused, 60 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 1
Also known as: 785901308676, DTU362

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)