Elevator Disconnect, Fused, 60A, 3P, 480VAC, Safety Relay, NEMA 1

Item #: 516570
Cat #: LPS6T48R1KGBF3AZ
UPC: 079458841473
Sign In or Register to view pricing and more.
Documents & Guides
Elevator Disconnect, Fused, 60 AMP, 3-Pole, 480V Includes: 120V Fire Safety Interface Relay, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9"

Overview

Elevator Disconnect, Fused, 60 AMP, 3-Pole, 480V Includes: 120V Fire Safety Interface Relay, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9"
The Littelfuse LPS series disconnect switch is an integrated power controller designed to meet the requirements of NFPA®70 (National Electrical Code* ), NFPA 72, ANSI/ASME A17.1 (Safety Code for Elevators and Escalators), NFPA 13 (Installation of Sprinkler Systems) and other state and local jurisdiction requirements with regard to ac power for elevators.
Also known as: 079458841473, LPS6T48R1KGBF3AZ

Specifications

Poles: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 60
Poles: 3
Mounting: Surface
Amps: 60
Volts AC: 480
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)