Safety Switch, 30A, 2P, 240V, GD Fusible, NEMA 1

Item #: 55111
Cat #: GF221N
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses.

Overview

30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses.
Also known as: GF221N

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)