Safety Switch, 60A, 2P, 240V, GD Fusible, NEMA 3R
Item #:
57845
Cat #:
GF222NR
UPC:
783643149212
Sign In or Register to view pricing and more.
Documents & Guides
60 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses.
Overview
60 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses.
Also known as: 783643149212, GF222NR
Specifications
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)