Disconnect Switch, Fused, NEMA 3R, 60A, 2P, 240VAC, General Duty

Item #: 23818
Cat #: D222NRB
UPC: 78590146064
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R, 60 Amp, 2 Pole, 240 Volt AC, General Duty

Overview

Disconnect Switch, Fused, NEMA 3R, 60 Amp, 2 Pole, 240 Volt AC, General Duty
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads are lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory or field-installed neutral assembly or a field-installed service grounding kit
Also known as: 78590146064, D222NRB

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
Standards: California Proposition 65
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)