Safety Switch, 30A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 58869
Cat #: DG321NRB
UPC: 782113120348
Sign In or Register to view pricing and more.
30 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".

Overview

30 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113120348, DG321NRB, Service Disconnect, Disco

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)